Beli magnifying glass light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Magnifying Glass with LED Light and StandDeskripsi:You can freely adjust the angle with the flexible arm. Brightness can be adjusted with a stepless dimming dial.atribut:
- Length (mm): 175
- Width (mm): 175
- Cable Length (m): 1.2
- Power Supply: USB
- Lens Material: Glass
- Arm Length (mm): 360
- Lens Magnification (times): (Large) 3; (Small) 10
- Lens Size (mm): 100
- Light Source: LED x 38 pieces
- KENTA Clipboard Magnifying Glass LampDeskripsi:Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is cleareratribut:
- Voltage (V): AC220-240
- LUMAPRO Magnifier LightDeskripsi:Magnifier light accessories and replacement parts adapt lights for a given application, or they replace worn components to restore function. They fit specific magnifier light brands and models.
- Oxford Precision Led Bench Magnifier 5 DiopterDeskripsi:Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.atribut:
- Arm Length (mm): 1143
- Arm Type: Adjustable
- Diopter: 5D
- Lens Diameter (mm): 127
- Magnification: 2.25
- Mirror diameter (mm): 127
- Additional Features: Long Life Efficiency; Low Heat Efficiency
- Product Type: Bench Magnifier
- CELLKIT Kaca Pembesar + Lampu ServisDeskripsi:Lampu pembesar ini memiliki kemampuan untuk memperbesar hingga dua sampai tiga kali pembesaran. Selain untuk keperluan servis / reparasi juga dapat digunakan untuk kegiatan membaca dan kerajinan tangan / hobi. Memiliki tiang yang bisa diatur posisi yang diinginkan disesuaikan aktivitasnya.Keuntungan lampu ini:Terdapat tombol pengaturan untuk tingkat kecerahan terang, lampu tidak cepat panas. Konsumsi daya watt rendah, tahan lebih lama dari lampu biasa. Masih dapat digunakan jika beberapa lampu LED mati. Dilengkapi dengan pelindung di bagian atas kaca pembesar.atribut:
- Magnification: 3x
- Material: Plastic
- Frequency (Hz): 50 ± 2
- Input Voltage (V): AC 220 ± 10%
- Light Color: White
- Packaging Dimensions (cm): 17.5x15x28
- Power Consumption (W): 10
- Product Dimensions (cm): 16.5x14x35
- Pro'sKit 2in1 USB Magnifying LED LampDeskripsi:- USB 5V Powered- Clamp / Desktop Interchangeable - Warm / Cold Light Switchable - Stepless Brightness Adjustment- 2.5W Low Consumptionatribut:
- Input Voltage (V): DC 5
- Color Temperature: Cold: 6000-7000K, Warm: 2700-3200K
- Illumination: 250 Lumens
- Power Consumption (W): Max. 2.5
- KOOCU Lampu Meja dengan Kaca Pembesaratribut:
- Magnification: 5X, 10X
- Dimensions (mm): 140x160x260
- Lamp Power (W): 13
- Lens Diameter (mm): 85
- monotaro Pocket Magnifying Glass (Kaca Pembesar)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (Lens): glass (green lens)
- Dimensions (mm): (Closed) 51 x 27.4 x 17, (Open) 82 x 27.4 x 17
- Magnification (times): 20
- Type: Pocket loupe
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- 3M Speedglas Magnifying Lens (Lensa Pelindung Las)Deskripsi:This is a magnifying lens for the 9100 series of speed glass automatic shading welding surface.atribut:
- Suitable Model: Speed Glass 9100V, 9100X, 9100XX
- Suitable For: Shared Standard Wide View Extra Wide View
- Dimensions (mm): About 108x52x4
- SK Antenna Type Magnifying GlassDeskripsi:It is possible to inspect by reflecting the back side and deep part of equipment that is difficult to see. Expansion and contraction can be easy, it is very convenient to carry. Easy-to-read magnifying glass (1.5-fold) is the type. For inspection of hard-to-see areasatribut:
- Magnification (times): 1.5
- LEAF Magnifying Lens with LightDeskripsi:Usage:(When the light source is poor) inspection and measurement of in a dark place.atribut:
- Purpose of Use: Inspection and measurement in dark places (or where light source is limited).
- Pro'sKit LED Table Clamp Magnifier LampDeskripsi:The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.atribut:
- Lens Material: Glass
- Magnification: 5D (2.25X)
- Lens Size (mm): Ø127
- Illumination: 56 pcs LEDs
- Voltage (V): AC 220-240
- Alfa Mirage Desktop Inverter MagnifierDeskripsi:A compact desktop loupe with a light. It is very convenient for detailed work on the desk.atribut:
- Type: Stand loupe
- Power Supply: AC100V 12W
- Magnification (times): 2
- Lens Diameter (Φmm): 90
- TRUSCO Magnifier (Kaca Pembesar)Deskripsi:General extended inspection.atribut:
- Finishing Material: Lens: Glass
- Purpose of Use: For general expansion inspection.
- Pro'sKit LED Desk Type Magnifier LampDeskripsi:Ideal for detailed reading, crafts, hobbyists, jewelers, electricians, precision work, nails painted and more.atribut:
- Lens Material: Glass
- Magnification: 3D(1.75X) & 12D(4X)
- Lens Size (mm): Ø100
- Light Source: 40pcs SMD LEDs
- Kenko Magnifier Glass (Kaca Pembesar)Deskripsi:Terbuat dari bahan berkualitas sehingga lensa jernih dan pegangan yang kokoh membuat produk kami tahan lama dan tidak mudah rusak. Lensa yang jernih dapat membantu untuk melihat hal - hal menjadi lebih detail lagi ataupun tulisan yang tidak terbaca menjadi lebih mudah.-Lensa lebih jernih dan tebal-Pegangan sangat kokoh-Awet dan tahan lama digunakan-Kaca pembesar berkualitas-Memudahkan melihat hal-hal detail.-Memudahkan membaca tulisan yang sulit dilihat.-Bisa digunakan anak sekolah ,kantoran dllatribut:
- Type: Hand Held Type
- ENGINEER LED Stand Magnifier (Kaca Pembesar)Deskripsi:Brightness can be adjusted steplessly with the dial.Free angle adjustment is possible with a 250 mm flexible arm.Power supply is 3WAY of battery, outlet, USB.atribut:
- Lens Diameter (mm): 100
- Magnification: 2 times
- Power Supply: Battery, outlet, USB
Daftar Harga magnifying glass light Terbaru October 2026
| monotaro Magnifying Glass with LED Light and Stand | Rp449.900 |
| Ohm Electric L-Zoom Led Stand | Rp1.199.900 |
| KENTA Clipboard Magnifying Glass Lamp | Rp4.699.900 |
| LUMAPRO Magnifier Light | Rp1.099.900 |
| Oxford Precision Led Bench Magnifier 5 Diopter | Rp2.899.900 |
| CELLKIT Kaca Pembesar + Lampu Servis | Rp269.900 |
| Pro'sKit 2in1 USB Magnifying LED Lamp | Rp979.900 |
| KOOCU Lampu Meja dengan Kaca Pembesar | Rp459.900 |
| monotaro Pocket Magnifying Glass (Kaca Pembesar) | Rp199.900 |
| monotaro Magnifying Lens (Magnifying Glass) | Rp159.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



























































































































































/6vP101562247-6.jpg)
/P101001046-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Option/3M%20Speedglas%20Magnifying%20Lens%20(Lensa%20Pelindung%20Las)/f6P106578546-1.jpg)




/g0P101001576-5.jpg)

/hnP105860635-5.jpg)
/aeP111188374-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)